Hussmann SM24E-989-AMM 460/3 T IP Evaporator Coil - 12.975 TR, 2 Fan (Low/Medium Temperature)

Hussmann SM24E-989-AMM 460/3 T IP Evaporator Coil - 12.975 TR, 2 Fan (Low/Medium Temperature)

Hussmann SM24E-989-AMM 460/3 T IP Evaporator Coil - 12.975 TR, 2 Fan (Low/ Medium Temperature)
This Evaporator coil can be used with either wet or frosted coils. A Frosted capacity of 9890 (BTUH / °F TD) with an estimated tonnage of 12(TR) @15TD(TR) @15TD. A wet capacity of 10380 (BTUH / °F TD) with an estimated tonnage of 12.975(TR) @15TD. An air flow of 18400 CFM. Recirculated top feed coils with electric defrost. 4 fins per inch and 2 fans. Previously used with freon.
The evaporator coil is the component in your industrial refrigeration system that absorbs the heat from the air and cools the environment. The higher the tonnage or BTU capacity, the larger the area that can be cooled down or the cooler you can make the area. The evap coil works in coordination with your refrigeration system including screw or reciprocating compressors, evaporative condensers and pressure vessels. For more info contact our Genemco Sales team at (979) 268-7447 or sales@genemco.com

Product Details
  • Stock No: OTIS40
  • Manufacturer: Hussmann
  • Model: SM24E-989- AMM 460/3 T IP
  • Serial Number: 675032-030-008
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 10380
  • Est. Tons (TR) @10TD Wet: 12.975
  • Frosted Capacity (BTUH/ °F TD): 9890
  • Est. Tons (TR) @10TD Frosted: 12
  • Air Flow (CFM): 18400
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Electric
  • Fins Per Inch: 4
  • # Fans: 2
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 1
  • Motor Voltage: 460
  • Motor Amps: 4.5/15
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 134
  • Width (Inches): 63
  • Height (Inches): 41
  • Weight (LBS): 1667
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2003
  • Spec Sheet Available: Yes
Hussmann SM24E-989-AMM 460/3 T IP Evaporator Coil - 12.975 TR, 2 Fan (Low/Medium Temperature)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed