Hussmann Vertical Condenser Model No: DLD0540L4M134CC.

Hussmann Vertical Condenser Model No: DLD0540L4M134CC.

Hussmann Condensor: Model: DLD0540L4M134CC, Serial No: 675032-10-003, Unit Voltage: 460/3/60, Minimum circuit ampacity: 104.8, Max. overcurrent protection: 125, Design pressure: high pressure: 400 psig, low pressure: 200 psig, use copper cunductors only
Product Details
  • Stock No: OTIS23
  • Manufacturer: Hussmann
  • Model: DLD0540L4M134CC
  • Serial Number: 675032-10-003
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (2) 35 HP w/standard comp
  • Motor Horsepower(HP): 70
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 235
  • Width (Inches): 52
  • Height (Inches): 60
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2003
  • Spec Sheet Available: No
Hussmann Vertical Condenser Model No: DLD0540L4M134CC.

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed