Hytrol Inline Conveyor ( 16 in X 106 in)

Hytrol Inline Conveyor ( 16 in X 106 in)

Hytrol Conveyor Company, Inc Incline Conveyor. Serial No: 534808. Previous used in an Ice Bagging Line. Conveyor Dimensions: 16W x 106 L. Reliance Electric Gearmotor: HP: 1, Volts: 208-230/460, Amps: 3.7-3.4/1.7, RPM: 1725, Hz: 60, Ph: 3.
Product Details
  • Stock No: RDY08
  • Manufacturer: Hytrol
  • Serial Number: 534808
Conveyor Details
  • Conveyor Type: Elevated/ Incline Conveyor
  • Conveyor Width (inches): 16
  • Conveyor Length (inches): 106
  • Max Height Clearance above Belt (Inches): 10
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1
  • Motor RPM: 1,725
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.7-3.4/1.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56C
Dimensions:
  • Length (Inches): 111
  • Width (Inches): 24
  • Height (Inches): 42
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Hytrol Inline Conveyor ( 16 in X 106 in)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed