Hyundai Crown Triton Motor With Fan Package (10 HP)

Hyundai Crown Triton Motor With Fan Package (10 HP)

Unused Fan Package with Hyundai Crown Triton Motor. Model: HLS256SR335B. Cat No: HHI10-12-256T. Frame 256T. Type: HLS. Power Supply - 10 Hp, 230/460 Volt, 60 Hz, 3 Ph, 27.6/13.8 Amps, 1175 RPM, TEFC.
Product Details
  • Stock No: USCS01
  • Manufacturer: Hyundai Crown Triton
  • Model: HLS256SR335B
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Crown Triton
  • Motor Horsepower(HP): 10
  • Motor RPM: 1,175
  • Motor Voltage: 230/460
  • Motor Amps: 27.6/13.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256T
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2016
  • Spec Sheet Available: Yes
Hyundai Crown Triton Motor With Fan Package (10 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed