Ibex (Alfa Laval) 220 Positive Pump Stainless Steel

Ibex (Alfa Laval) 220 Positive Pump Stainless Steel

Ibex (Alfa Laval) positive displacement pump stainless steel. Model 220. S/N 1-53639-01-D. Painted Base, 1/2 hp 90 DC 1,725 rpm, 1 in. Clamp-connections, 24 in. L x 19 in. W x 50 in. H.(ACN31).

Product Details
  • Stock No: 32a.GR044.1
  • Manufacturer: Ibex
  • Model: 220
  • Serial Number: 1-53639-01-D
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ibex (Alfa Laval) 220 Positive Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed