IDC Select P2-1 11/16 Taperlock Bushing

IDC Select P2-1 11/16 Taperlock Bushing

IDC Select P2-1 11/16 Taperlock Bushing
Product Details
  • Stock No: KSIC262
  • Manufacturer: IDC Select
  • Model: P2-1 11/16
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 1
  • Width (Inches): 1
  • Height (Inches): 1
  • Weight (LBS): 1
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
IDC Select P2-1 11/16 Taperlock Bushing

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed