Ideal Electric Motor- 175 HP, 2300 / 4160 V

Ideal Electric Motor- 175 HP, 2300 / 4160 V

Ideal Electric Motor- 175 HP. S/N: 205988. Motor specifications: 880 rpm, 2300 / 4160 V, 42/24 amps, 60 Hz, 3 phase. Type: A. Overall dimensions: 77 in. L x 43 in. W x 36 in. H.

Product Details
  • Stock No: DTTC840C.
  • Manufacturer: Ideal
  • Serial Number: 205988
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ideal Electric Motor- 175 HP, 2300 / 4160 V
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed