Ideal Electric Motor - 5 HP

Ideal Electric Motor - 5 HP

Ideal Electric Motor. Motor specifications: 5 hp, 1740 rpm, 220/440 V, 13.2/6.6 amps, 60 Hz, 3 phase. Nema design: B. Code: G. Type: A. Shaft diameter: 1 in. Overall dimensions: 1 ft. 10 in. L x 1 ft. 3 in. W x 10 in. H.

Product Details
  • Stock No: KWBF750T
  • Manufacturer: Ideal
  • Serial Number: 179861
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ideal Electric Motor - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed