Ideal Polyphase Induction Motor (150 HP, 1175 RPM, 440 V)

Ideal Polyphase Induction Motor (150 HP, 1175 RPM, 440 V)

Ideal Polyphase Induction Motor (150 HP, 1175 RPM, 440 V) Serial Number: 226607. 150 HP. Motor RPM: 1175. Motor Voltage:1175. Motor Voltage: 440. Motor Amps: 178. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 585. Shipping Dimensions (Inches): 46x27x31. Weight(lbs): 1350
Product Details
  • Stock No: PROD34
  • Manufacturer: Ideal
  • Model: Polyphase Induction
  • Serial Number: 226607
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Ideal
  • Motor Horsepower(HP): 150
  • Motor RPM: 1,175
  • Motor Voltage: 440
  • Motor Amps: 178
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 585
Dimensions:
  • Length (Inches): 46
  • Width (Inches): 27
  • Height (Inches): 31
  • Weight (LBS): 1,350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Rotary Vane Compressor
Ideal Polyphase Induction Motor (150 HP, 1175 RPM, 440 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed