IDEX Corporation Jun-Air Compressor

IDEX Corporation Jun-Air Compressor

2004 IDEX Corporation Jun-Air Compressor. Model: 8000-150B. Displacement: 29.95 CFM. Tank capacity: 39.6 gallons. Noise level: 80 dB (A)/lm. System power requirements: 230 V, 12 amps, 60 Hz, 3 phase. (4) motors with a total of (8) pistons. Maximum pressure: 120 psi. (4) Jun-Air motors, 1.5 hp (1.10 kW), 1670-1730 rpm, 220-270 V (delta), 6.40-5.0 amps, 60 Hz, 3 phase. JUN-AIR compressors are ideal within many applications. They are quiet in operation and provide clean, compressed air. In addition, all JUN-AIR compressors have a unique design and are updated with the latest technology, making them suitable for use in an increasing number of applications including use in dental clinics, laboratories, dispensing systems, graphics, health care, door opening devices and fitness equipment. Overall dimensions: 4 ft. 7 in. L x 2 ft. 7 in. W x 2 ft. 10 in. H.(B).
Product Details
  • Stock No: MRDC1080.5
  • Manufacturer: Idex Corporation
  • Model: 8000-150B
  • Serial Number: 577438
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
IDEX Corporation Jun-Air Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed