Idrosapiens Stainless Steel Holding Tubes

Idrosapiens Stainless Steel Holding Tubes

Stainless Steel Holding Tubes - 20 ft. L. Tube quantities: (6) 2- 3/4 in. Number of Passes (12) 2-3/4 in. Fitting type: Sanitary Tri-Clamp. Overall dimensions: 258”L x 42”W x 100”H.
Product Details
  • Stock No: BRUC02
  • Manufacturer: Idrosapiens
  • Model: ML.11
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 258
  • Width (Inches): 42
  • Height (Inches): 100
  • Weight (LBS): 2,000
Additional Product Details
  • Spec Sheet Available: No
Idrosapiens Stainless Steel Holding Tubes

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed