I.J. White Double Spiral Freezer Conveyor

I.J. White Double Spiral Freezer Conveyor

1991 I.J. White Double Spiral Freezer Conveyor. 32 in. wide x approx 645 ft. L long belt, approx 3 in. clearance between tiers, with take-up assembly job #J-90213 I.J. Last use: 3,200 lbs/hr of rolls and bagels. Product input temperature was 67 degrees F; output temperature was -20 degrees F. White Lower Spiral Freezer Conveyor, 32 in. wide & approx 450 ft. long delrin type blue plastic belt, with take up, and flat belt infeed assembly from entry point of enclosure, 3 in. between belts. Inclined Conveyor Assembly. Connecting lower & upper spirals with horizontal crossbelt conveyor , luminum Frame, (1) 20 ft. incline 32 in. stainless steel belt, (1) 20 ft. crossover 32 in. stainless steel belt,(1) 18 ft. decline 24 in. metal belt, (1) 5-1/2 discharge 24 in. metal belt.
Product Details
  • Stock No: RPCN096.44
  • Manufacturer: I.J. White
  • Serial Number: J-90213
IQF Details
  • IQF Type: Spiral
  • Pounds (LBS) per Hour of Freezing Capacity: 3200
  • Number of Towers: 2
  • Quantity of Product Streams: 2
  • Product Height Clearance (Inches): 3
  • Insulated Panels Included? No
Belt Details
  • Belt Description: White Lower Spiral Freezer Conveyor, 32 in. wide & approx 450 ft. long delrin type blue plastic belt, with take- up, and flat belt infeed assembly from entry point of enclosure, 3 in. between belts. Inclined Conveyor Assembly. Connecting lower & upper spirals with horizontal crossbelt conveyor , aluminum frame, (1) 20 ft. incline 32 in. stainless steel belt, (1) 20 ft. crossover 32 in. stainless steel belt,(1) 18 ft. decline 24 in. metal belt, (1) 5-1/2 discharge 24 in. metal belt.
  • Total Belt Width (Inches): 32
  • 1st Belt Active Length (Feet): 450
  • 1st Belt Material: Plastic
Control Panel Details
  • Micro Control Panel Included? Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Installation: 1991
  • Spec Sheet Available: No
  • Previously Used With: 3,200 lbs/hr of rolls and bagels.
I.J. White Double Spiral Freezer Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed