I.J. White Dual Spiral Freezer

I.J. White Dual Spiral Freezer

I.J. White Spiro-Freeze Spiral Freezer. Bottom Load Up Go Design. I.J. White control panel. CRam Industrieser hour meter: 52,163 hrs. (2) belts, dimensions each: 850 ft. L x 26 in. W x 3-1/4 in. H. (*NOTE: Spiral with un-installed Belt). Belt material: stainless steel. Drum Frame model: 26-AL-579-F-B. Drum size: Est. 14 ft. dia. Number of tiers: 18. Drum Frame material: Aluminum. Belt speed: 90 FPM. Dwell time: 17 Min. Controls including Reliance and Allen Bradley VFD's. Main drum drive motor – 7.5 hp, 300-1800 rpm, 230/460 V, 18.8/9.4 amps, 60 Hz, 3 phase. Sew euro drive. Ratio: 115.63, Out: 2.6 – 16 rpm, In: 300-1800 rpm, Torque: 31,777. Out feed motor – 2.0 hp, 1735 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase.(H11)(ACN1750).
Product Details
  • Stock No: MDFP122
  • Manufacturer: I.J. White
  • Model: 26-AL-579-F-B
  • Serial Number: 26-AL-579-F-B
IQF Details
Belt Details
Control Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
I.J. White Dual Spiral Freezer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed