Imeco ATRB-144.25 Ammonia Evaporator Coil - 1.2 TR, 1 Fans (LowTemperature)

Imeco ATRB-144.25 Ammonia Evaporator Coil - 1.2 TR, 1 Fans (LowTemperature)

IMECO ATRB-144.25, 230/460 Volt, 3 Phase ATR Cooler Evaporator, 1.2 Ton, 1 fans, 1/4 hp motors and 2,842 CFM, Stainless steel drain pan. Unit designed for recirculated bottom feed (ammonia).Rated at 1.2 Ton (14,560 BTUH @ 10 degree TD).
Product Details
  • Stock No: BRI01
  • Manufacturer: Imeco
  • Model: ATRB-144-.25
  • Serial Number: 17749-2
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 1.2
  • Air Flow (CFM): 2,842
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Air
  • Pan Defrost: N/A
  • Fins Per Inch: 4
  • # Fans: 1
  • Left or Right Handed: Right
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 1,750
  • Motor Voltage: 460
  • Motor Amps: .80
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 54
  • Width (Inches): 26
  • Height (Inches): 32
  • Weight (LBS): 600
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1998
  • Spec Sheet Available: No
Imeco ATRB-144.25 Ammonia Evaporator Coil - 1.2 TR, 1 Fans (LowTemperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed