Imeco C0.524.84 Ammonia Evaporator Coil- 20 TR, 5 Fans (Low Temperature)

Imeco C0.524.84 Ammonia Evaporator Coil- 20 TR, 5 Fans (Low Temperature)

Imeco CO-324-44 Ammonia Evaporator Coil -9TR, 3 Fans (Low Temperature) This evaporator runs with Low Temperature frosted coils. It has a capacity of 7350 (BTUH / °F TD) with an estimated tonnage of 9(TR) @15TD. An Air Flow of 13340 CFM. It uses recirculated top fed coils with a gas defrost system. It previous ran on Ammonia, but it is comparable with Freon. This package also include 3 0.3HP Fan motors.
Product Details
  • Stock No: HAIN227
  • Manufacturer: Imeco
  • Model: C0.524.84
  • Serial Number: 4354.F
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 16,230
  • Est. Tons (TR) @10TD Wet: 13.53
  • Frosted Capacity (BTUH/ °F TD): 16230
  • Est. Tons (TR) @10TD Frosted: 13.53
  • Air Flow (CFM): 19340
  • Unit Coil Volume (ft3): 6.4
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 5
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 5
  • Motor Horsepower(HP): 0.3
  • Motor RPM: 1200
Dimensions:
  • Length (Inches): 175
  • Width (Inches): 38
  • Height (Inches): 39
  • Weight (LBS): 3340
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Imeco C0.524.84 Ammonia Evaporator Coil- 20 TR, 5 Fans (Low Temperature)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed