Imeco Evaporative Condenser- 535 Nominal Ton

Imeco Evaporative Condenser- 535 Nominal Ton

1998 Imeco Evaporative Condenser. Model: XLP-XL 535. Belt: B140. Rated at 535 tons using Freon under nominal conditions, 40°F suction, 78°F wet bulb, and 105°F condensing temperatures. Rating for R-717: 385 tons at 20°F suction, 78°F wet bulb, and 96.3 °F condensing temperatures. Rating Maximum pressure: 250 psi. (3) 62 in. dia. fans. Fan Motor, 10 and 4.4 hp, 460 V, 13.1/7.5 amps. Fan Motor, 5 and 2.2 hp, 460 V, 7.1/4.8 FLA. Inlets/outlets: (2) 4 in. dia. ports (media). Overall dimensions: 20 ft. L x 12 ft. W x 16 ft. H. (ACN683).

Product Details
  • Stock No: ASAC005.
  • Manufacturer: Imeco
  • Model: XLP-XL 535
  • Serial Number: 395211 LH
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Imeco Evaporative Condenser- 535 Nominal Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed