- Product Details
Imeco Evaporative Condenser / Fluid Cooler - 340 Ton
1999 Imeco Evaporative Condenser / Fluid Cooler. Model: XLC - 680. Rated nominal capacity: 340 tons using R-22 at 40ºF suction, 78ºF wet bulb, and 105ºF condensing conditions, and 245 tons using R-717 at 20ºF suction, 78ºF wet bulb, and 96.3ºF condensing conditions. Fluid cooler capacity: 80 gpm using 50% ethylene glycol with a 95ºF entering temperature, 85ºF leaving temperature and a 3.55 psi pressure drop. Inlets: (3) 4 in port. Outlets: (2) 4 in. port, (2) ½ in. pipe, (1) 6 in. FNPT, (1) 6 in. port. Overall dimensions: 14 ft. 9 in. L x 10 ft. 5-1/2 in. W x 8 ft. 10-7/8 in. H.(ACN495).(BE).
- Stock No: MDBC265
- Manufacturer: Imeco
- Model: XLC - 680
- Serial Number: 24023-1-LH
- Multiple Units Included in Package? No
- # Units included in Package: 1
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!