IMECO Evaporator

IMECO Evaporator

IMECO Evaporator, Model CO 52464, S/N 516, 7-1-2, overall dimensions: 180 in. L x 40 in. W x 39 in. H.

Product Details
  • Stock No: 25.OI03
  • Manufacturer: Imeco
  • Model: CO 52464
  • Serial Number: 516, 7-1-2
Evaporator Coil Details
  • Frosted Capacity (BTUH/ °F TD): 0.00
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
IMECO Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed