Imeco Evaporator

Imeco Evaporator

Imeco Evaporator Model ICB-3B-456-3-2 (April 1998), Serial Number 15665-ARH, (three x 2hp fans-460/3/60). 0 ext 18,975@ td - dimensions - three fans - 186in long x 53in deep x over the drain connection 50-3/4in high. Weight 3850 pds. This is a 15.8 TR coil @ 10 TD. CFM= 36,720 btuh.
Product Details
  • Stock No: 361
  • Manufacturer: Imeco
  • Model: ICB-3B-456-3-2
  • Serial Number: 15665-ARH
Evaporator Coil Details
  • Frosted Capacity (BTUH/ °F TD): 18,975.00
  • Est. Tons (TR) @10TD Frosted: 15.81
  • Air Flow (CFM): 36,720
  • # Fans: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Imeco Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed