Imeco Evaporator

Imeco Evaporator

Imeco Evaporator. Model: BF-3132. Serial No: 1082. Motor: 3 hp, 230/460 V, 1175 RPM. Overall dimensions: 11 ft. 10 in. L x 4 ft. W x 5 ft. H.

Product Details
  • Stock No: ASCA220.2a
  • Manufacturer: Imeco
  • Model: BF-3132
  • Serial Number: 1082
Evaporator Coil Details
  • Frosted Capacity (BTUH/ °F TD): 0.00
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Imeco Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed