- Product Details
Imeco FCLS-54104-2-3 Ammonia Evaporator Coil - 24 TR, 2 Fans (Low Temperature)
Imeco FCL Series Product Freezer Cooler. Model: FCLS-54104-2-3. Serial No: 2289-2-LH3. Coil Construction: Hot Dip. Galv. Steel. Fins Per Inch: 4. Number of Fans: 2. Coil & Drain Connection: Left Hand. Surface (Sq. Ft.): 11.7. Rows Deep: 10. Face Area Sq. Ft: 53.34. Sound Rating DBA: 87.
Product Details
- Stock No: BBELL16
- Manufacturer: Imeco
- Model: FCLS-54104-2-3
- Serial Number: 2289-2-LH3
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 24
- Air Flow (CFM): 35,804
- Face Velocity (FPM): 671
- Unit Coil Volume (ft3): 11.7
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Pan Defrost: Gas
- Sound Level (dbA @ 10): 87
- Fins Per Inch: 4
- # Fans: 2
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 154
- Width (Inches): 53
- Height (Inches): 73
- Weight (LBS): 6,248
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















