Imeco FCLS-54104-2-3 Ammonia Evaporator Coil - 24 TR (Low Temperature)

Imeco FCLS-54104-2-3 Ammonia Evaporator Coil - 24 TR (Low Temperature)

Imeco FCL Series Product Freezer Cooler. Model: FCLS-54104-2-3. Serial No: 2289-2-LH2. Coil Construction: Hot Dip. Galv. Steel. Fins Per Inch: 4. Number of Fans: 2. Coil & Drain Connection: Left Hand. Surface (Sq. Ft.): 11.7. Rows Deep: 10. Face Area Sq. Ft: 53.34. Sound Rating DBA: 87.
Product Details
  • Stock No: BBELL12
  • Manufacturer: Imeco
  • Model: FCLS-254104-2-3
  • Serial Number: 2289-2-LH2
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 24
  • Air Flow (CFM): 35,804
  • Face Velocity (FPM): 671
  • Unit Coil Volume (ft3): 11.7
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Sound Level (dbA @ 10): 87
  • Fins Per Inch: 4
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 154
  • Width (Inches): 53
  • Height (Inches): 73
  • Weight (LBS): 6,248
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Imeco FCLS-54104-2-3 Ammonia Evaporator Coil - 24 TR (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed