Imeco FO324-63 Ammonia Evaporator Coil - 6.7 TR, 3 Fans (Low Temperature)

Imeco FO324-63 Ammonia Evaporator Coil - 6.7 TR, 3 Fans (Low Temperature)

Imeco FO Series Ammonia Evaporator Coil. Model: FO324-63. Serial No: 1580-LH-1. Refrigerant: R717(Ammonia). Fins Per Inch: 3. Rows Deep: 6. CFM: 15000.
Product Details
  • Stock No: HCIF12
  • Manufacturer: Imeco
  • Model: FO324-63
  • Serial Number: 1580-LH-1
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Wet Capacity (BTUH/ °F TD): 8,090
  • Est. Tons (TR) @10TD Wet: 6.7
  • Air Flow (CFM): 15,000
  • Unit Coil Volume (ft3): 3.2
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 3
  • # Fans: 3
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 3 Hp, 230/460 Volt, 60 Hz, 3 Ph.
Dimensions:
  • Length (Inches): 134
  • Width (Inches): 38
  • Height (Inches): 39
  • Weight (LBS): 1,735
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Imeco FO324-63 Ammonia Evaporator Coil - 6.7 TR, 3 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed