Imeco Frick XLP Evaporative Condenser - 425 TR

Imeco Frick XLP Evaporative Condenser - 425 TR

2004 Frick Evaporate Condenser, M/N XLP-XL 850-2 RH, S/N 40104-1, with (2) 5 hp Motors, 1750 RPM, 300 PSIG Design Pressure, R-717 Refrigerant. Year: 2004. Shipping weight: 19,885 lbs (15,085 lbs heaviest section). Overall dimensions: 13.5 ft. L x 12 ft. W x 15 ft. H.

Product Details
  • Stock No: MDED361
  • Manufacturer: Frick
  • Model: XLP-XL 850-2 RH
  • Serial Number: 40104-1
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Imeco Frick XLP Evaporative Condenser - 425 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed