- Product Details
Imeco GPX4-40-1040 Ammonia Evaporator Coil - 7.9TR, 4 Fans (Low/Medium Temperature)
Imeco GPX Series Ammonia Evaporator Coil. Model: GPX4-40-1040. Serial No: 30874LH. Fins Per Inch: 4. CFM: 16920. FPM: 600. Sound Level DBA: 73.8. Coil Volume: 2.79. Sq.Ft. Face Area: 28.2. No of Fans: 4.
Product Details
- Stock No: BBELL14
- Manufacturer: Imeco
- Model: GPX4-40-1040
- Serial Number: 30874LH
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 9,520
- Est. Tons (TR) @10TD Wet: 7.9
- Frosted Capacity (BTUH/ °F TD): 8,660
- Air Flow (CFM): 16,920
- Face Velocity (FPM): 600
- Unit Coil Volume (ft3): 2.79
- Coil Type: Recirculated
- Coil Defrost: Gas
- Pan Defrost: Gas
- Sound Level (dbA @ 10): 73.8
- Fins Per Inch: 4
- # Fans: 4
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- Motor Horsepower(HP): 0.75
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 134
- Width (Inches): 34
- Height (Inches): 40
- Weight (LBS): 2,130
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















