Imeco ICB-1B-3110-4-3 Ammonia Evaporator Coil - 10 TR, 1 Fans (Low Temperature)

Imeco ICB-1B-3110-4-3 Ammonia Evaporator Coil - 10 TR, 1 Fans (Low Temperature)

IMECO ICB-1B-3110-4-3 Cooler Evaporator. 1 fan with 3 hp fan motor. Units designed for recirculated top feed operation (ammonia)
Product Details
  • Stock No: BRI29
  • Manufacturer: Imeco
  • Model: ICB-1B-3110-4-3
  • Serial Number: 7746-1 RH4
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 10
  • Air Flow (CFM): 20,564
  • Face Velocity (FPM): 661
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Sound Level (dbA @ 10): 85
  • Fins Per Inch: 4
  • # Fans: 1
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (1): Fan Motor - 3 HP, 460 Volts, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 98
  • Width (Inches): 49
  • Height (Inches): 81
  • Weight (LBS): 3,016
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Spec Sheet Available: Yes
Imeco ICB-1B-3110-4-3 Ammonia Evaporator Coil - 10 TR, 1 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed