Imeco ICB-4C-606-3-5 Ammonia Evaporator Coil- 22.84 TR, 4 Fans (Low Temperature)

Imeco ICB-4C-606-3-5 Ammonia Evaporator Coil- 22.84 TR, 4 Fans (Low Temperature)

Imeco ICB Series Ammonia Low Temperature Evaporative Coil. Serial No: 7488-2-LH1. Model: ICB-4C-606-3-5. Max Pressure: 250 PSI. Refrigerant: R-717. (4) Fans Power Supply: HP: 5, Voltage: 460, Ph: 3, Hz: 60. FLA: 60.
Product Details
  • Stock No: NMD19
  • Manufacturer: Imeco
  • Model: ICB-4C-606-3-5
  • Serial Number: 7488-2 LH1
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 0.00
  • Frosted Capacity (BTUH/ °F TD): 27,412
  • Est. Tons (TR) @10TD Frosted: 22.84
  • Air Flow (CFM): 36,531
  • Face Velocity (FPM): 813
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Sound Level (dbA @ 10): 80
  • Fins Per Inch: 3
  • # Fans: 4
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (4) Fan Motors - 5 Hp, Voltage: 460, Ph: 3, Hz: 60, FLA: 6.5.
Dimensions:
  • Length (Inches): 252
  • Width (Inches): 40
  • Height (Inches): 48
  • Weight (LBS): 2,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Imeco ICB-4C-606-3-5 Ammonia Evaporator Coil- 22.84 TR, 4 Fans (Low Temperature)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed