Imeco IDC-1880-4 Evaporative Condenser (470 Nominal Tons, 2 Motors, 1 Tower Unit)

Imeco IDC-1880-4 Evaporative Condenser (470 Nominal Tons, 2 Motors, 1 Tower Unit)

Imeco Single Evaporative Condenser. Model: IDC-1880-4. Serial No: 29156-1. Nominal Tons: 470 TR. Ammonia Tons: 333.25 TR. Max Pressure: 300 PSI. Previous Refrigerant: R-717. Belt Size: 3RBX128. Date Manufactured: 7/16/01
Product Details
  • Stock No: BRZB34
  • Manufacturer: Imeco
  • Model: IDC-1880-4
  • Serial Number: 29156-1
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 470
  • Unit Ammonia Tons (TR): 333.25
  • Unit CFM (CFM): 79,525
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 10/02/2024
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 10/02/2024
Condenser Dimensions
  • Top Length (Inches): 152
  • Top Width (Inches): 144
  • Top Height (Inches): 143
  • Top Weight (LBS): 14,054
  • Bottom Length (Inches): 144
  • Bottom Width (Inches): 144
  • Bottom Height (Inches): 86
  • Bottom Weight (LBS): 4,142
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 715
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 20 HP Fan Motor. (1) 5 HP Water Pump.
Dimensions:
  • Length (Inches): 152
  • Width (Inches): 144
  • Height (Inches): 205
  • Weight (LBS): 18,196
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Imeco IDC-1880-4 Evaporative Condenser (470 Nominal Tons, 2 Motors, 1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed