- Product Details
Imeco IDC Series Evaporative Condenser (470 Nominal Tons, 1- 20 Hp Motor)
Imeco IDC-1880-4Q Evaporative Condenser. Model: IDC-1880-4Q. Serial No: 30509-1. Date Manufactured: 12/14/01. Max Pressure: 300 PSI. Previous Refrigerant: R-717. Belt Size: 3RBX128. Nominal Tons: 470. Ammonia Tons: 333.25. Design Pressure: 300 PSIG. Previously used with Ammonia.
Product Details
- Stock No: BRZB26
- Manufacturer: Imeco
- Model: IDC-1880-4Q
- Serial Number: 30509-1
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 470
- Unit Ammonia Tons (TR): 333.25
- Unit CFM (CFM): 79,525
- Design Pressure (PSI): 300
- Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 06/26/2024
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 06/26/2024
Condenser Dimensions
- Top Length (Inches): 173
- Top Width (Inches): 144
- Top Height (Inches): 116
- Top Weight (LBS): 14,054
- Bottom Length (Inches): 173
- Bottom Width (Inches): 144
- Bottom Height (Inches): 96
- Bottom Weight (LBS): 4,142
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 715
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor: HP: 20, Volts: 460, FLA: 24. (1): Water Pump: 5 HP
Dimensions:
- Length (Inches): 173
- Width (Inches): 144
- Height (Inches): 206
- Weight (LBS): 28,196
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2001
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
































