- Product Details
Imeco IQD-1880-4Q Evaporative Condenser (470 Nominal Tons,1-20 HP Motor, 1 Tower Unit)
Special Notes about Machine: Removed during a system upgrade at a Walmart Distribution Center.
Year of Manufacture: 2001
Number Units in Package: 1
Nominal Tons (per unit): 470 TR*
Ammonia Tons (per unit): 333.325 TR*
Coil Volume (per unit): ft3
CFM (per unit): 79525 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 300 PSIG
Pump Requirements (per unit): 5HP 715 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 20 HP 1765 RPM, 24 FLA, 460V, 60 Hz, 3-phase
Top Dimensions (per unit): 14'5" L x 12' W x 9'8" H
Top Weight (per unit): 14,054 LBS
Bottom Dimensions (per unit): 14'5" L x 12' W x 8' H
Bottom Weight (per unit): 4,142 LBS
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
- Stock No: MRBA04-01
- Manufacturer: Imeco
- Model: IQD-1880-4Q
- Serial Number: 30510-1
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 470
- Unit Ammonia Tons (TR): 333.325
- Unit CFM (CFM): 79525
- Design Pressure (PSI): 300
- Top Length (Inches): 173
- Top Width (Inches): 144
- Top Height (Inches): 116
- Top Weight (LBS): 14054
- Bottom Length (Inches): 173
- Bottom Width (Inches): 144
- Bottom Height (Inches): 96
- Bottom Weight (LBS): 4142
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 715
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Horsepower(HP): 20
- Motor RPM: 1765
- Motor Voltage: 460
- Motor Amps: 24
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Year of Manufacture: 2001
- Spec Sheet Available: Yes
- Product Purchased From: Walmart Distribution center
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















