Imeco PF202 Evaporative Condenser (202 Nominal Tons)

Imeco PF202 Evaporative Condenser (202 Nominal Tons)

Number Units in Package: 1
Nominal Tons (total): 202 TR*
Ammonia Tons (total): 150 TR*

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Requirements (per unit):
Pump Included? No, can purchase separately
Fan Details (per unit):

Top Dimensions (per unit): 15' 5 L x 10' 11 W x 7'1 H
Top Weight (per unit): 16,030 LBS
Bottom Dimensions (per unit): 15' 5 L x 10' 11 W x 8'8 H
Bottom Weight (per unit): 5,590 LBS

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: BDPC287.5
  • Manufacturer: Imeco
  • Model: PF202
  • Serial Number: 5095-A1-RH
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 202
  • Unit Ammonia Tons (TR): 150
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
Condenser Dimensions
  • Top Length (Inches): 185
  • Top Width (Inches): 131
  • Top Height (Inches): 85
  • Top Weight (LBS): 16030
  • Bottom Length (Inches): 185
  • Bottom Width (Inches): 131
  • Bottom Height (Inches): 104
  • Bottom Weight (LBS): 5590
Pump Details
  • Pump Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 185
  • Width (Inches): 131
  • Height (Inches): 189
  • Weight (LBS): 21,620
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Seafood Supplier
Imeco PF202 Evaporative Condenser (202 Nominal Tons)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed