Imeco PF346 Evaporative Condenser

Imeco PF346 Evaporative Condenser

Imeco Condenser. Model: PF346. S/N: 2310-1-RH. (2) Fan Motors: 5hp, 208-230/460V. Overall Dimensions: 177 L x 134 W x 189 H.
Click here to see a video of the equipment
Product Details
  • Stock No: BDPC290.2a
  • Manufacturer: Imeco
  • Model: PF346
  • Serial Number: 2310-1-RH
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Imeco PF346 Evaporative Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed