- Product Details
Imeco Plate Fin Coil Ammonia Evaporator Coil - 13 TR, 3 Fans (Low Temperature)
Frigid/Imeco Plate Fin Coil. Serial No: 28160-100 LH. Model: Plate Fin Coil. Max Pressure: 250 PSI. Refrigerant: R-717 (Ammonia). Coil Construction: Hot Dip Galvanized Steel. Coil Volume: 5.19 Cu.Ft. Suction Temperature: 49 F. Room Temperature: 38.2 F. CFM: 22973.Fans: Qty: 3, 5 hp, 460 Volts, 3 Ph, 60 Hz, 6.5 FLA.
Product Details
- Stock No: BBELL17
- Manufacturer: Imeco
- Model: Plate Fin Coil
- Serial Number: 28160-100 LH
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @10TD Wet: 13
- Unit Coil Volume (ft3): 5.19
- Feed Type: Top
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors: 5 Hp, 3 Ph, 460 Volts, 60 Hz, 1750 RPM.
Dimensions:
- Length (Inches): 124
- Width (Inches): 32
- Height (Inches): 74
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2001
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















