Imeco SC14-6VF Ammonia/Freon Evaporator Coil- 7.5 TR (Low Temperature)

Imeco SC14-6VF Ammonia/Freon Evaporator Coil- 7.5 TR (Low Temperature)

1991 Imeco Ammonia Evaporator 7.5 Tons. Model: SC14-6VF. S/N: 8304-2LH. Fin row length 108”. 8 row “vari” coil design (4 rows 4 fins/ in. and 2 rows bare pipe). Includes hot gas defrost. Inlets: (1) 2 in. dia. port, (2) 1 in. dia. port. Outlets: (1) 2-1/2 in. dia. FNPT port, (1) 1 in. dia. port. Overall dimensions: 11 ft. 4 in. L x 2 ft. 6 in. W x 3 ft. 10 in. H.(H15).

Product Details
  • Stock No: HDAF876.5
  • Manufacturer: Imeco
  • Model: SC14-6VF
  • Serial Number: 8304-2LH
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 7.5
  • Est. Tons (TR) @10TD Frosted: 7.5
  • Coil Type: Recirculated
  • Coil Defrost: Hot Gas
  • Fins Per Inch: 4
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • # Motors: 3
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1750
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 143T
Dimensions:
  • Length (Inches): 136
  • Width (Inches): 30
  • Height (Inches): 10
Additional Product Details
  • Year of Manufacture: 1991
  • Spec Sheet Available: Yes
  • Known Issues or Problems: unit does not include the motors, fan blades and fan guards.
Imeco SC14-6VF Ammonia/Freon Evaporator Coil- 7.5 TR (Low Temperature)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed