Imeco SCS264XL-D-LB-HS-E-W Ammonia Evaporator Coil -6.6 TR, 2 Fans (Low Temperature)

Imeco SCS264XL-D-LB-HS-E-W Ammonia Evaporator Coil -6.6 TR, 2 Fans (Low Temperature)

Imeco SCS Series Ammonia Evaporator Coil. Model: SCS264XL-D-LB-HS-E-W. Serial No: 25653-100LH. Refrigerant: R-717(Ammonia). Max Pressure: 200 PSI. Fins Per Inch: 4.
Product Details
  • Stock No: HCIF10
  • Manufacturer: Imeco
  • Model: SCS264XL-D-LB-HS-E-W
  • Serial Number: 25653-100LH
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 6.6
  • Frosted Capacity (BTUH/ °F TD): 8,020
  • Air Flow (CFM): 14,010
  • Face Velocity (FPM): 801
  • Unit Coil Volume (ft3): 2.48
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Sound Level (dbA @ 10): 80.2
  • Fins Per Inch: 4
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors - 208-230/460 Volt, 3 Ph, 60 Hz, 2 Hp.
Dimensions:
  • Length (Inches): 94
  • Width (Inches): 42
  • Height (Inches): 51
  • Weight (LBS): 1,729
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2000
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Imeco SCS264XL-D-LB-HS-E-W Ammonia Evaporator Coil -6.6 TR, 2 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed