Imeco SIDC-653 Evaporative Condenser (653 Nominal Tons)

Imeco SIDC-653 Evaporative Condenser (653 Nominal Tons)

Imeco/Frick Single Evaporative Condenser. Model: SIDC-653. Serial No: 23567-1. Max Pressure: 300 PSI. Refrigerant: R-717. Date Manufactured: 10-01-1999.
Product Details
  • Stock No: BRZB44
  • Manufacturer: Imeco
  • Model: SIDC-653
  • Serial Number: 23567-1
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 653
  • Unit Ammonia Tons (TR): 465
  • Unit CFM (CFM): 124,814
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 01/16/2025
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 01/16/2025
Condenser Dimensions
  • Top Length (Inches): 217
  • Top Width (Inches): 142
  • Top Height (Inches): 127
  • Top Weight (LBS): 18,153
  • Bottom Length (Inches): 240
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 85
  • Bottom Weight (LBS): 6,222
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,050
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 30 HP, 460 Voltage, 34 FLA.
Dimensions:
  • Length (Inches): 240
  • Width (Inches): 142
  • Height (Inches): 212
  • Weight (LBS): 24,375
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 1999
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Imeco SIDC-653 Evaporative Condenser (653 Nominal Tons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed