Imeco USB 35L-264H Ammonia/Freon Evaporator Coil- 5.55 TR, 2 Fans (Low/Medium Temperature)

Imeco USB 35L-264H Ammonia/Freon Evaporator Coil- 5.55 TR, 2 Fans (Low/Medium Temperature)

Imeco USB 35L-264H Evaporator Coil- 9.15 TR, 2 Fans (Low/Medium Temperature) This unit has compatibility with either low or medium temperature coils. This allows you to run the Evaporator with Wet or Frosted coils. A wet capacity of 7326 (BTUH / °F TD) with an estimated tonnage of 9.15 (TR) @15TD. A frosted capacity of 6600 (BTUH / °F TD) and an estimated tonnage of 8 (TR) @15TD. An Air Flow coming in at 10168 CFM with a face velocity of 581 FPM. Recirculated bottom fed coils with a gas defrost system. The previous refrigerant was Ammonia. 2.5HP motors are included with the unit.
Product Details
  • Stock No: GENR25
  • Manufacturer: Imeco
  • Model: USB 35L-264H
  • Serial Number: 6906-3 RH3
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 7,326
  • Est. Tons (TR) @10TD Wet: 6.11
  • Frosted Capacity (BTUH/ °F TD): 6,660
  • Est. Tons (TR) @10TD Frosted: 5.55
  • Air Flow (CFM): 10,168
  • Face Velocity (FPM): 581
  • Unit Coil Volume (ft3): 2.85
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Air
  • Sound Level (dbA @ 10): 72.1
  • Fins Per Inch: 4
  • # Fans: 2
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 0.5
  • Motor Voltage: 115
  • Motor Amps: 9.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 91
  • Width (Inches): 34
  • Height (Inches): 37
  • Weight (LBS): 1,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Imeco USB 35L-264H Ammonia/Freon Evaporator Coil- 5.55 TR, 2 Fans (Low/Medium Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed