Imeco XL Series Evaporative Condenser - 415 Ton

Imeco XL Series Evaporative Condenser - 415 Ton

1994 Imeco XL Series Evaporative Condenser. Model: XLP-L-415. Rated capacity: 415 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures or 294 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Fan motor: 20 hp. Pump motor: 3 hp. Overall dimensions: 13 ft. 5 in. L x 10 ft. 1 in. W x 15 ft. H.(ACN509).
Click here to see a video of the equipment
Product Details
  • Stock No: BDPC284.75
  • Manufacturer: Imeco
  • Model: XLP-L-415
  • Serial Number: 5815-1-LH
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Imeco XL Series Evaporative Condenser - 415 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed