Imeco XLC-310 Evaporative Condenser Tower (1 tower units, 310 Ton)

Imeco XLC-310 Evaporative Condenser Tower (1 tower units, 310 Ton)

Year of Manufacture: 1999
Number Units in Package: 1
Nominal Tons (total): 310 TR*
Ammonia Tons (total): 219.8 TR*

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Requirements (per unit): 3HP
Pump Included? MagneTek 3 HP, 1740 RPM, 230/460V 10.4/5.2A, 60 Hz, 3-phase
Fan Details (per unit): 30 HP, 460V, 37 FLA

Top Dimensions (per unit): 16'3 L x 6'11 W x 8'4 H (Side fans must be removed to reduce shipping width to 6'11)
Top Weight (per unit): 9,255 LBS
Bottom Dimensions (per unit): 15' L x 3'7 W x 3' H (for side fan)
Bottom Weight (per unit): 2,175 LBS (for side fan)

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: DMNY001D
  • Manufacturer: Imeco
  • Model: XLC-310
  • Serial Number: 23348-1 LH
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 310
  • Unit Ammonia Tons (TR): 219.8
Condenser Dimensions
  • Top Length (Inches): 195
  • Top Width (Inches): 83
  • Top Height (Inches): 100
  • Top Weight (LBS): 9255
  • Bottom Length (Inches): 180
  • Bottom Width (Inches): 43
  • Bottom Height (Inches): 36
  • Bottom Weight (LBS): 2175
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 3
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 30
  • Motor Voltage: 460
  • Motor Amps: 37
Dimensions:
Additional Product Details
  • Year of Manufacture: 1999
Imeco XLC-310 Evaporative Condenser Tower (1 tower units, 310 Ton)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed