Imeco XLP-L315 Evaporative Condenser (315 Nominal Tons, 2-Motors, 1-Tower Unit)

Imeco XLP-L315 Evaporative Condenser (315 Nominal Tons, 2-Motors, 1-Tower Unit)

Imeco XLP 1-Tower Evaporative Condenser. Model: XLP-L315. Serial No: 32419-1 LH. Max Pressure: 300 PSI. Refrigerant: R-717. Belt Size: 2RBP112. Nomianal Tons: 315. Ammonia Tons (R-717): 223.4. CFM: 50,600. Refrigerant Charge NH3 (LBS): 410.
Product Details
  • Stock No: KIN02
  • Manufacturer: Imeco
  • Model: XLP-L315
  • Serial Number: 32419-1 LH
Condenser Details
  • Package CFM (CFM): 50,600
  • Unit Nominal Tons (TR): 315
  • Unit Ammonia Tons (TR): 223.4
  • Unit CFM (CFM): 50,600
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 145
  • Top Width (Inches): 117
  • Top Height (Inches): 74
  • Top Weight (LBS): 10,780
  • Bottom Length (Inches): 165
  • Bottom Width (Inches): 117
  • Bottom Height (Inches): 100
  • Bottom Weight (LBS): 3,875
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 3
  • Pump Recommended Gallons per Minute (GPM): 400
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 7.5 HP Fan Motor. (1) 3 HP Spray Pump Motor.
Dimensions:
  • Length (Inches): 165
  • Width (Inches): 118
  • Height (Inches): 174
  • Weight (LBS): 14,655
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Imeco XLP-L315 Evaporative Condenser (315 Nominal Tons, 2-Motors, 1-Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed