Imeco XLP-M-430 Evaporative Condenser (430 Nominal Tons,1-10 HP Motor)

Imeco XLP-M-430 Evaporative Condenser (430 Nominal Tons,1-10 HP Motor)

Year of Manufacture: 1994
Number Units in Package: 1
Nominal Tons (total): 430 TR*
Ammonia Tons (total): 305 TR*

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Requirements (per unit): 5 HP  350 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 10 HP and 5 HP Fan Motors. 460V, 60 Hz, 3-phase

Top Dimensions (per unit): 16' L x 8' W x 6'8 H
Top Weight (per unit): 15,090 LBS
Bottom Dimensions (per unit): 16' L x 8' W x 8'4 H
Bottom Weight (per unit): 4,800 LBS

Other Notes about machine: The coils are rusty.

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: ATZB11
  • Manufacturer: Imeco
  • Model: XLP-M-430
  • Serial Number: 4723/1-LH, R-717
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 430
  • Unit Ammonia Tons (TR): 305
  • Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
  • Bottom Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
Condenser Dimensions
  • Top Length (Inches): 192
  • Top Width (Inches): 96
  • Top Height (Inches): 80
  • Top Weight (LBS): 15090
  • Bottom Length (Inches): 192
  • Bottom Width (Inches): 96
  • Bottom Height (Inches): 100
  • Bottom Weight (LBS): 4800
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 350
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 10
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 192
  • Width (Inches): 96
  • Height (Inches): 180
  • Weight (LBS): 19,890
Additional Product Details
  • Year of Manufacture: 1994
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Coils are rusty
Imeco XLP-M-430 Evaporative Condenser (430 Nominal Tons,1-10 HP Motor)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed