Imeco XLP Series Evaporative Condenser

Imeco XLP Series Evaporative Condenser

Imeco Evaporative Condenser. Model: XLP-XL 805. Rated capacities: 805 tons with R-22 at 105ºF condensing, 40ºF suction and 78ºF wet bulb and 580 tons using R-717 at 96.3ºF condensing, 20ºF suction, and 78ºF wet bulb. Maximum pressure: 250 psi. (3) 62 in. dia. fans. Electric Fan Motor, 25 hp, 1760 rpm, 230/460 V, 62/31 amps, 60 Hz, 3 phase. Fan Motor: 15 hp, 460 V, 18.3 FLA. (1) Manway, dimensions: 1 ft. 10 ½ in. dia. Approximate dimensions: 25 ft. W x 12 ft. L x 15 ft H.

Product Details
  • Stock No: AANF547.22a
  • Manufacturer: Imeco
  • Model: XLP XL 805
  • Serial Number: 1446-1 LH
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Package Ammonia Tons (TR): 580
  • Unit Ammonia Tons (TR): 580
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Imeco XLP Series Evaporative Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed