Imeco XLP-XL-425 Evaporative Condenser

Imeco XLP-XL-425 Evaporative Condenser

Imeco XLP-XL-425 Evaporative Condenser serial 32592/1-LH. Year: 2002. Refrigerant: R-717. Motor: (1) 10 HP 460V, 3-ph, 60 Hz. Overall dimensions: 12 ft. W x 14 ft. L x 15 ft. H.

Product Details
  • Stock No: ATZB12
  • Manufacturer: Imeco
  • Model: XLP-XL-425
  • Serial Number: 32592/1-LH
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Imeco XLP-XL-425 Evaporative Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed