Imeco XLP-XL-710 Evaporative Condenser (710 Nominal Tons,1-20 HP Motor)

Imeco XLP-XL-710 Evaporative Condenser (710 Nominal Tons,1-20 HP Motor)

Special Notes about Machine: Goes with matching unit: SBOD04.30. If bought together, XLP-XL-1420-2.

Year of Manufacture: 1998
Number Units in Package: 1
Nominal Tons (total): 710 TR*
Ammonia Tons (total): 504 TR*
CFM (total): 121450 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 250 PSIG
Pump Requirements (per unit): 7.5HP 900 GPM
Pump Included? Recirculating Pump Scot Pump Cedarburg, WI Phone 262-377-7000 Motor Pump 59 6X5 DN-CARBCM Seal 6.00 Impeller diameter 1750 RPM Pump Motor  7.5 hp Frame: 213JM 460 v 1750 rpm Type TEFC
Fan Details (per unit): Fan motors 1-10HP 215T/1735 RPM 1-20HP 256T/1755 RPM 460 volt 60Hz 20,874 MBh

Top Dimensions (per unit): 17’7” L x 12' W x 6'8 H
Top Weight (per unit): 18,280 LBS
Bottom Dimensions (per unit): 17’7” L x 12' W x 8'2 H
Bottom Weight (per unit): 6,800 LBS

Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA.

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: SBOD05.30
  • Manufacturer: Imeco
  • Model: XLP-XL-710
  • Serial Number: 15045-1RH
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 710
  • Unit Ammonia Tons (TR): 504
  • Design Pressure (PSI): 250
Condenser Dimensions
  • Top Length (Inches): 211
  • Top Width (Inches): 144
  • Top Height (Inches): 80
  • Top Weight (LBS): 18280
  • Bottom Length (Inches): 211
  • Bottom Width (Inches): 144
  • Bottom Height (Inches): 100
  • Bottom Weight (LBS): 6800
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 900
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 20
Dimensions:
Additional Product Details
  • Spec Sheet Available: No
Imeco XLP-XL-710 Evaporative Condenser (710 Nominal Tons,1-20 HP Motor)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed