Imeco XLP430 Evaporative Condenser ( 430 Nominal Tons, 1 Tower Unit)

Imeco XLP430 Evaporative Condenser ( 430 Nominal Tons, 1 Tower Unit)

Imeco Evaporative Condenser. Model: XLP430. Serial No: 4551.1. Nominal Tons: 430. Shares one bottom base with two sections on the top.
Product Details
  • Stock No: NIH15
  • Manufacturer: Imeco
  • Model: XLP430
  • Serial Number: 4551-1
Condenser Details
  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 430
  • Package Ammonia Tons (TR): 305
  • Unit Nominal Tons (TR): 430
  • Unit Ammonia Tons (TR): 305
  • Unit CFM (CFM): 64,000
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Rating: 100 PSI Air
Condenser Dimensions
  • Top Length (Inches): 242
  • Top Width (Inches): 88
  • Top Height (Inches): 73
  • Top Weight (LBS): 10,460
  • Bottom Length (Inches): 260
  • Bottom Width (Inches): 88
  • Bottom Height (Inches): 97
  • Bottom Weight (LBS): 6,660
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 1
  • Pump Recommended Gallons per Minute (GPM): 480
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors - 5 Hp, 230/460 Volt, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 251
  • Width (Inches): 88
  • Height (Inches): 164
  • Weight (LBS): 31,140
  • # of Pieces for Shipping: 3
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Imeco XLP430 Evaporative Condenser ( 430 Nominal Tons, 1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed