Imeco / York XLP Series Evaporative Condenser - 870 Ton

Imeco / York XLP Series Evaporative Condenser - 870 Ton

2002 Imeco / York XLP Series Evaporative Condenser. Model: XLP-XL870 RH. Rated capacities: 870 tons with R-22 at 105ºF condensing, 40ºF suction and 78ºF wet bulb and 617 tons with R-717 at 96.3ºF condensing, 20ºF suction, and 78ºF wet bulb. Design pressure: 300 PSIG. (3) two-stage, axial flow fans: fan diameter: 5 ft. 4 in. dia. Air flow: 152,000 cfm. (2) Baldor motors, 30 hp, 1760 rpm, 460 V, 36 amps, 60 Hz, 3 phase. Baldor motor: 15 hp, 1760 rpm, 460 V, 19.2 amps, 60 Hz, 3 phase. XLP evaporative condensers are ideal for unrestricted, open installations which do not require external static pressure capability, extra low sound levels or condensing pressure controls that are more accurate than those provided by fan cycling. Coil, fan casing and pan sections are hot dip galvanized after fabrication to provide the most effective protection against corrosion. (1) manway, dimensions: 1 ft. 11 in. dia. Inlets: (2) 6 in. pipe, (1) 6 in. pipe, (2) 2 ½ in. MNPT, (2) 1 in. FNPT. Outlets: (2) 4 in. dia. pipe, (2) ½ in. dia. pipe, (1) 4 in. FNPT (drain), (1) 2 in. dia. drain pipe, (1) 1 in. dia. drain hole, (1) 12 in. dia. floor drain. Overall dimensions: 22 ft. 6 in. L x 12 ft. W x 15 ft. 4 in. H.(ACN1227a)(BI).

Product Details
  • Stock No: RGMP285.100
  • Manufacturer: Imeco
  • Model: XLP-XL870 RH
  • Serial Number: 33050/100
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Imeco / York XLP Series Evaporative Condenser - 870 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed