Imperial Ind. Vac-U-Max Bin Receiver

Imperial Ind. Vac-U-Max Bin Receiver

2005 Imperial Ind. Vac-U-Max Bin Receiver. Model: 60-50 5-0X11-10. S/N: 141028. w/ pipe work & control panels. 59 in. dia x 8 ft. H bin, Smoot airlock, Mac YV30-diverter. Max density: 50 lbs per cubic ft. Max capacity: 142 cu. ft. Max pressure: 12.50 PSI, max vacuum: 0.13, max tonnage: 3.55, max temp: ambient. Year: 2005. Flex-Kleen dust collector, model 18/36 CTBC 21 I. S/N: 11477. PO: 2508W004.

Product Details
  • Stock No: RCSC1246.15
  • Manufacturer: Imperial Ind.
  • Model: 60-50 5-0X11-10
  • Serial Number: 141028
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 50
Additional Product Details
  • Year of Manufacture: 2005
Imperial Ind. Vac-U-Max Bin Receiver
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed