In-Line Ammonia Valve

In-Line Ammonia Valve

In-Line Ammonia Valve. Inlets/outlets: (2) 5 in. dia. ports with 11 in. dia. flanges. Overall dimensions: 18 in. L x 13 in. W x 17 in. H.

Product Details
  • Stock No: DTTC009.-01
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 13
  • Height (Inches): 17
Additional Product Details
In-Line Ammonia Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed