Incline Dewatering Conveyor

Incline Dewatering Conveyor

Incline Dewatering Conveyor. Stainless steel Frame. Maximum aperture: 15 ft. L x 20 in W. Top mounted 3-tube spray washer. Infeed/exit height: 24/75 in. Inlets: (1) 1-1/2 in. dia. PVC (washer). Outlets: (1) 1-1/2 in. dia. PVC (washer). Overall dimensions: 17 ft. 6 in. L x 45 in. W x 100 in. H.
Product Details
  • Stock No: 35.1R-128.3a
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Incline Dewatering Conveyor