Indeeco Control Panel (480 Volts, 3 Ph, 287.47 Amps)

Indeeco Control Panel (480 Volts, 3 Ph, 287.47 Amps)

Indeeco Control Panel For Specific Electric Space Heating Equipment. Catalog No: 830U-214346-C1C5FY2. Wiring Diagram: 831-2-5122-029-A-00. Panel Rating: 238 Kw, 480 Volts, 3 Ph, 287.47 Amps.
Product Details
  • Stock No: ARC04B
  • Manufacturer: Indeeco
  • Model: 830U-214346-C1C5FY2
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 42
  • Height (Inches): 52
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2009
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
  • Previously Used With: Evaporator Coils
Indeeco Control Panel (480 Volts, 3 Ph, 287.47 Amps)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed